- Built for Continuous Operation
- Doubling Acting
- Pump From Original 400 lb Drum
- An Air Connector & Quick Detach Air Coupler Are Included
- 40:1 Ratio
description
- Built for continuous-duty operation.
features
- Air connector
- Quick-detach air coupler
- 6" air motor
caution
- Do not operate pump at higher pressure than lowest rated part of system
| Material Outlet NPTF (f) | 3/4 in |
| Drum Size | 400 lb |
| Pump Ratio | 40:1 |
| Pump Type | Double Acting, Grease Pump |
| Lubricant Type | Fluids & Viscous Lubricants up to NLGI #3 |
| Delivery | 22 lb/min |
| Pump Style | Stationary |
| Air Inlet NPTF (f) | 1/2 in |
| Weight | 69.0 LB |
| EAN or UPC | 98468106549 |

