- For 400 lb Drum
- 12 lb/min Delivery
- 75:1 Pump Ratio
- Stationary Pneumatic Industrial Pump for Viscous Lubricants
features
- Can handle hard-to-pump fluids and viscous lubricants
- Double-acting pumps are consistent, reliable and maintain pressure over long distances
- Tote tank pumps designed for horizontal mounting and space constraints
- Recommended for pumping distances over 100 ft
includes
- Air connector, quick-detach air coupler, tote tank pumps
| Pump Ratio | 75:1 |
| Drum Size | 400 lb |
| Delivery | 12 lb/min |
| Lubricant Type | Viscous Lubricants |
| Material Outlet NPTF (f) | 3/4 in |
| Pump Style | Stationary |
| Pump Type | Grease Pump |
| Weight | 69.4 LB |
| EAN or UPC | 98468106563 |


