- Pneumatic Industrial Oil Pump
- 6.5 gal/min
features
- Recommended for pumping distances over 100 ft.
- Must have appropriate downtube added
includes
- Air connector, quick-detach air coupler
| Flow | 6.5 gal/min |
| Drum Size | Stub |
| Outlet | 1/2 in NPTF |
| Outlet Type | Oil. Female |
| Inlet Size | 1 1/2 in NPTF |
| Inlet Type | Air, Female |
| Weight | 67.0 LB |
| EAN or UPC | 98468148075 |

