- Twin Hose
- 3/8" x 30' Maximum Hose Capacity
- (Hose included)
- 3,000 psi Maximun Pressure
- Water, Oil, Grease, and Fuel Compatible
| Compatible Fluids | Air, Water, Oil |
| Inlet Port | 3/8 |
| Mounting | Ceiling, Floor, Wall, Bench Top, Tank |
| w/Hose | Yes |
| Reel Style | Twin Hose Severe Duty |
| Hose Length | 30 ft |
| Hose I.D. | 3/8 in |
| Height | 20 1/4 in |
| Reel Drive | Enclosed – Spring Driven |
| Inlet Port Type | NPSM(f) |
| Pressure [Max] | 3000 psi |
| Delivery Hose Outlet | 3/8" NPTF (m) |
| Weight | 0.0 LB |
| EAN or UPC | 98468346129 |

