- Twin Hose
- 1/2" x 80' Maximum Hose Capacity
- (Hose included)
- 3,000 psi Maximun Pressure
- For dispensing Water, Oil, Grease, or Fuel
| Delivery Hose Outlet | 1/2" NPTF(m) |
| Reel Style | Twin Hose High Capacity |
| Reel Drive | Enclosed – Spring Driven |
| Inlet Port Type | NPSM(f) |
| w/Hose | Yes |
| Hose Length | 80 ft |
| Inlet Port | 1/2 |
| Hose I.D. | 1/2 in |
| Mounting | Ceiling, Floor, Wall |
| Compatible Fluids | Air, Water, Oil |
| Pressure [Max] | 3000 psi |
| Weight | 0.0 LB |

