- 70:1 Ratio
- Drum Size 120 lb
- Approx Delivery 2.25 lbs/Minute
- Includes 3 ft Air Hose, 5 Ft Material Hose, Drum Cover, & Follower Plate
description
- Recommended for piped installations of moderate length. Handles fibrous, multi-purpose chassis lubricants.
features
- Air connector
- Do not operate pump at higher pressure than lowest rated part of system
includes
- Follower plate
- Drum cover
- Connector
- Quick-detach coupler
| Drum Size | 120 lb |
| Delivery | 2.25 lbs/min |
| Pump Style | Stationary |
| Lubricant Type | Fibrous Lubricants & Lightwight Lubricants |
| Material Outlet NPTF (f) | 3/8 in |
| Pump Type | Grease Pump |
| Pump Ratio | 70:1 |
| Air Inlet NPTF (f) | 1/4 in |
| Weight | 35.0 LB |
| EAN or UPC | 98468106839 |


