- For dispensing Fibrous Lubricants & Lightwight Lubricants
- Stationary Style Pump
- for 120 lb Drum
- 2.25 lb/min Delivery
- 70:1 Pump Ratio
applications
- Designed for medium pressure industrial applications
features
- Easily handles 10, 20 and 30 W oils
- Pump mounts to 1 1/2" suction pipe from remote tank
- Double toggle balances pressure on air valve trip mechanism to prevent binding or stalling
- Corrosion-resistant chrome finish on piston rods alleviates packing wear
- Center-flow, micro-lapped, high pressure air valve lasts indefinitely
- Self-aligning, heavy acme thread provides safely-locked linkage
| Pump Ratio | 70:1 |
| Delivery | 2.25 lb/min |
| Material Outlet NPTF (f) | 3/8 in |
| Pump Type | Grease Pump |
| Lubricant Type | Fibrous Lubricants & Lightwight Lubricants |
| Drum Size | 120 lb |
| Pump Style | Stationary |
| Weight | 27.0 LB |
| EAN or UPC | 98468147467 |

