- High-Pressure Portable H-Pump
- for dispensing Fibrous Lubricants & Lightwight Lubricants
- Portable Style Pump
- for 120 lb Drum
- 1.5 lb/min Delivery
description
- Packaged with all components necessary for mobile dispensing.
applications
- Designed for high pressure industrial and agricultural applications
features
- Unit has a built-in holster to keep the hose and handle off the floor
- Equipped with Pressurtrol (319800-1), designed to cut off air supply to the pump when pressure reaches designated level (factory set at 7,500 psi)
- Flexible follower works with straight containers
| Pump Type | Grease Pump |
| Pump Style | Portable |
| Material Outlet NPTF (f) | 3/8 in |
| Drum Size | 120 lb |
| Pump Ratio | 70:1 |
| Lubricant Type | Fibrous Lubricants & Lightwight Lubricants |
| Delivery | 1.5 lb/min |
| Weight | 57.0 LB |
| EAN or UPC | 98468106846 |

