- Stationary
- Recommended for Piped Installations of Moderate Length
- Equipped w/Air Connector & Quick Detach Air Coupler
- 2 7/16" Diameter Air Motor
description
- Recommended for piped installations of moderate length. Handles fibrous, multi-purpose chassis lubricants.
features
- Air connector
- Do not operate pump at higher pressure than lowest rated part of system
includes
- Follower plate
- Drum cover
- Connector
- Quick-detach coupler
| Drum Size | 120 lb |
| Air Inlet NPTF (f) | 1/4 in |
| Material Outlet NPTF (f) | 3/8 in |
| Delivery | 2.50 lbs/min |
| Lubricant Type | Fibrous Lubricants & Lightwight Lubricants |
| Pump Type | Grease Pump |
| Pump Ratio | 50:1 |
| Pump Style | Stationary |
| Weight | 32.0 LB |
| EAN or UPC | 98468106860 |


