- For 35 lb Container
- 6 to 30 cu in/min Delivery
- Bare Grease Pump only
description
- Hydraulic pumps offer a wide range of grease output in a compact design. Because these pumps are hydraulically powered, there is no need for a bulky compressor, which makes this an ideal choice for automatic lubrication system installed on mobile equipment.
features
- Hydraulic powered with sturdy construction
- Pressure automatically drops when motor stops to prevent over lubrications
- Does not require a bulky compressor
- Does not require a separate vent value in small- to medium-sized systems
- Operates reliably even at low temperatures/no icing
| Hydraulic Input Pressure | 300 to 600 psi |
| Delivery | 6 to 30 in3/min |
| Capacity | 35 lb |
| Pump Type | Pump Only |
| Pressure | 3500 psi |
| Hydraulic Input Flow | 2 to 7 gpm |
| Working Pressure [Max] | 3,500 psi |
| Weight | 0.0 LB |
| NSN Number | 5345-01-432-3030 |

