- Use w/120 lb Drums
- 50:1 Ratio
- Delivery 2 lbs/Minute
- Includes Adapter, Material Hose, Follower, Control Valve, Swivel, and Dolly
- 3" Diameter Air Motor
description
- These air-powered mobile units feature the exclusive Alemite RAM air motor for quieter operation and quick serviceability. All models have a 3" diameter air motor
- air inlet is 1/4" female pipe thread. Material outlet is 3/8" female. Drum not included.
includes
- Cover mounted pump, follower, 7 ft delivery hose, Z-swivel or control handle, connector and quick-detach coupler
| Drum Size | 120 lb |
| Pump Style | Portable |
| Air Inlet NPTF (f) | 1/4 in |
| Pump Type | N/A |
| Pump Ratio | 50:1 |
| Delivery | 2 lbs/min |
| Lubricant Type | N/A |
| Weight | 45.0 LB |
| EAN or UPC | 98468107102 |

