- Includes a 2" Bung Adapter for Drum or Tank Mounting
- Down Tube Must Be Added for Drum or Tank Mounting
- 5:1 Ratio
- Delivery 7 gpm
description
- Recommended for piped installations of short to moderate length. Easily handles fluids up to SAE 140.
applications
- Light oils
| Pump Style | N/A |
| Delivery | 7 gpm |
| Pump Type | N/A |
| Air Inlet NPTF (f) | 1/4 in |
| Pump Ratio | 5:1 |
| Lubricant Type | N/A |
| Drum Size | Stub |
| Weight | 14.0 LB |
| EAN or UPC | 98468107140 |

