- Complete Replacement Pump & Downtube for Model 9611-H
- Order for Replacement Only
- 50:1 Ratio
- Delivery 2 lb/min
description
- These air-powered mobile units feature the exclusive Alemite RAM air motor for quieter operation and quick serviceability. All models have a 3" diameter air motor
- air inlet is 1/4" female pipe thread. Material outlet is 3/8" female. Drum not included.
| Pump Type | Grease Pump |
| Drum Size | 35 lb |
| Air Inlet NPTF (f) | 1/4 in |
| Pump Style | Portable |
| Pump Ratio | 50:1 |
| Lubricant Type | Grease |
| Delivery | 2 lbs/min |
| Components | Bare Pump |
| Material Outlet NPTF (f) | 3/8 in |
| Weight | 13.55 LB |
| EAN or UPC | 98468333006 |

