- For dispensing Grease
- Portable Style Pump w/Dolly
- Fits 70 lb Bulk Grease, or 35 lb Drum
- 4.5 lb/min Delivery
- 50:1 Pump Ratio
features
- Quiet operation and quick serviceability
- Flexible follower works with straight and tapered containers
| Pump Type | Grease Pump |
| Pump Ratio | 50:1 |
| Drum Size | 35 lb Drum, 70 lb Bulk Grease |
| Material Outlet NPTF (f) | 3/8 in |
| Air Inlet NPTF (f) | 1/4 in |
| Delivery | 4.5 lb/min |
| Pump Style | Portable |
| Weight | 64.8 LB |
| EAN or UPC | 98468333013 |
| NSN Number | 5345-01-432-3032 |


