- For dispensing Grease
- Portable Style Pump
- Fits 35 lb Drum
- 4.5 lb/min Delivery
- 50:1 Pump Ratio
description
- These air-powered mobile units feature the exclusive Alemite RAM air motor for quieter operation and quick serviceability. All models have a 3" diameter air motor
- air inlet is 1/4" female pipe thread. Material outlet is 3/8" female. Drum not included.
features
- Quiet operation and quick serviceability
- Flexible follower works with straight and tapered containers
includes
- Control valve (6320-3)
- 7 ft material hose (317875-7)
- Z-swivel (B52752)
| Pump Style | Portable |
| Pump Ratio | 50:1 |
| Delivery | 2 lbs/min |
| Air Inlet NPTF (f) | 1/4 in |
| Material Outlet NPTF (f) | 3/8 in |
| Pump Type | Grease Pump |
| Components | Cover, Follower |
| Drum Size | 35 lb |
| Lubricant Type | Grease |
| Weight | 24.4 LB |
| EAN or UPC | 98468333044 |
| NSN Number | 4930-01-491-3050 |

