- 1:1 Ratio Stub Pump
- Need Correct Downtube
- 16.5 GMP Approx Delivery
- 1-1/2" NPTF(f) Material Inlet
- 1/2" NPTF(f) Material Outlet
description
- Recommended for piped installations of short to moderate length. Easily handles fluids up to SAE 140.
applications
- Light oils
| Pump Type | Oil Pump |
| Material Outlet NPTF (f) | 3/8 in |
| Drum Size | Stub |
| Lubricant Type | Fluids up to SAE 140 |
| Air Inlet NPTF (f) | 1/4 in |
| Pump Style | Stationary |
| Pump Ratio | 1:1 |
| Delivery | 16.5 gpm |
| Weight | 17.0 LB |
| EAN or UPC | 98468320747 |

