- Fits 16 gal Drum
- 5:1 Ratio
- Delivery 4 gal/min
description
- Air-powered mobile gear oil pump that delivers up to 4 gallon of SAE 140 gear lube per minute at 150 psi air pressure
features
- Designed for reaching into narrow areas
| Delivery | 4 gpm |
| Lubricant Type | Oil |
| Pump Type | Oil Pump |
| Drum Size | 16 gal |
| Air Inlet NPTF (f) | 1/4 in |
| Pump Style | Portable |
| Pump Ratio | 5:1 |
| Weight | 40.0 LB |
| EAN or UPC | 98468320921 |

