- Stub
- Appropriate Downtube Should Be Added
- 5:1 Ratio
- Delivery 7 gal/min
description
- Recommended for piped installations of short to moderate length. Easily handles fluids up to SAE 140.
applications
- Light oils
| Lubricant Type | Fluids up to SAE 140 |
| Pump Style | Stationary |
| Material Outlet NPTF (f) | 1/2 in |
| Pump Type | Oil Pump |
| Drum Size | Stub |
| Pump Ratio | 5:1 |
| Air Inlet NPTF (f) | 1/4 in |
| Material Inlet NPTF (f) | 1 1/2 in |
| Delivery | 7 gpm |
| Weight | 16.7 LB |
| EAN or UPC | 98468320945 |


