- For dispensing Fluids to SAE 140 Viscosity
- Stationary Style Pump
- for 55 lb Drum
- 7 gal/min Delivery
- 5:1 Pump Ratio
features
- Withstands even the most extreme conditions
- Handles challenging oil applications with ease
- Fast
- Quiet
- Easily handles fluids up to SAE 140
- Pump mounts to 1 1/2" suction pipe from remote tank
- Capable of pumping at rates up to 20 gpm
- Resists the effects of freezing
includes
- Downtube
- Drum cover
| Pump Type | Oil Pump |
| Material Inlet NPTF (f) | 1 1/2 in |
| Pump Ratio | 5:1 |
| Lubricant Type | Fluids to SAE 140 Viscosity |
| Pump Style | Stationary |
| Material Outlet NPTF (f) | 1/2 in |
| Drum Size | 55 lb |
| Delivery | 7 gpm |
| Weight | 17.2 LB |
| EAN or UPC | 98468320969 |


