- High Pressure Ram Stationary Pump
- 4.500 lb/min
features
- These pumps feature the exclusive Alemite RAM air motor for quiet operation and quick serviceability
- Recommended for piped installations of moderate length
- Easily handles fibrous multipurpose chassis lubricants
| Outlet Type | Female Thread |
| Operating Pressure [Max] | 150 psi |
| Type | Barrel Pump |
| Flow Rate (Mass) | 4.500 lb/min |
| Outlet | 3/8 in NPTF |
| Power Source | Compressed Air |
| Weight | 21.3 LB |
| EAN or UPC | 98468320983 |

