- Plunger Check
- For Rugged Applications Such As Heavy Machinery or Contractor's Equipment
- 61/64"OAL
- 31/64"Shank Length
- 3/4"Hex Size
applications
- Heavy machinery
- Contractor's equipment
features
- Dirt excluding plunger check valve
- 5/8" button head
- Maximum pressure 6,000 psi
compliances
- 191135 GM
| Thread Type | NPTF |
| Plating | Bright Zinc |
| Type/Angle | Straight |
| Overall Length | 61/64 in |
| Male / Female | Male |
| Dia. | 3/4 in |
| Thread Size | 3/8 |
| Pressure | 6,000 psi |
| Heat Treated | File Hard 50 |
| Length | 61/64 in |
| Shank Length | 31/64 in |
| Compliance | None |
| Hex Size | 3/4 in |
| Weight | 0.08 LB |

