- Plunger Check
- For Rugged Applications Such As Heavy Machinery or Contractor's Equipment
- 1/8" PTF
- 5/8" Hex
- 3/4" OAL
applications
- Heavy machinery
- Contractor's equipment
features
- Dirt excluding plunger check valve
- 5/8" button head
- Maximum pressure 6,000 psi
compliances
- 191135 GM
| Overall Length | 3/4 in |
| Type/Angle | Straight |
| Thread Size | 1/8 |
| Thread Type | PTF |
| Compliance | 191135 GM |
| Length | 3/4 in |
| Plating | Bright Zinc |
| Hex Size | 5/8 in |
| Heat Treated | File Hard 50 |
| Dia. | 5/8 in |
| Male / Female | Male |
| Pressure | 6,000 psi |
| Shank Length | 11/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 98468113677 |

