- 1/2" NPTF Thread
- 7/8" Hex Size
- 1 1/16" Overall Length
- 35/64" Shank Length
applications
- Heavy machinery
- Contractor's equipment
features
- Dirt excluding plunger check valve
- 5/8" button head
- Maximum pressure 6,000 psi
compliances
- 191135 GM
| Male / Female | Male |
| Thread Type | NPTF |
| Length | 1 1/16 in |
| Shank Length | 35/64 in |
| Pressure | 6,000 psi |
| Thread Size | 1/2 |
| Hex Size | 7/8 in |
| Type/Angle | Straight |
| Overall Length | 1 1/16 in |
| Dia. | 7/8 in |
| Weight | 0.128 LB |
| EAN or UPC | 98468113769 |

