- Straight
- 7/16" Hex Size
- 11/16" Overall Length
- 19/64" Shank Length
- 10 Fittings per Pack
description
- Packaged fittings for display.
compliances
- MS-15003-1
- 9411010 GM/CH
| Hex Size | 7/16 in |
| Shank Length | 19/64 in |
| Thread Size | 1/8 |
| Thread Type | PTF |
| Pressure | 10,000 psi |
| Type/Angle | Straight |
| Overall Length | 11/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 98468107331 |
-
Pre-Packed Quantities


