- Package of 10
- Type 90°
- OAL 27/32"
- Shank Length 19/64"
- Hex Size 7/16"
features
- Contains 10 fittings
compliances
- 0
| Shank Length | 19/64 in |
| Pressure | 10000 psi |
| Heat Treated | 83 (Rockwell 15-N) |
| Thread Type | PTF |
| Overall Length | 0.84375 in |
| Thread Size | 1/8 |
| Plating | Bright Zinc |
| Compliance | MS-15003-6 |
| Type/Angle | 90° |
| Hex Size | 7/16 in |
| Weight | 0.03 LB |
| EAN or UPC | 98468107355 |
-
Pre-Packed Quantities


