- Straight
- 5/16" Hex Size
- 35/64" Overall Length
- 3/16" Shank Length
- 10 Fittings per Pack
description
- Packaged fittings for display.
compliances
- MS-15001-1
- 9411027 GM/CH
- 271287 GM
- 87907-S8 Ford
| Threads per Inch | 28 |
| Type/Angle | Straight |
| Shank Length | 3/16 in |
| Pressure | 10,000 psi |
| Thread Size | 1/4 |
| Thread Type | Taper |
| Overall Length | 35/64 in |
| Hex Size | 5/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 98468107362 |
-
Pre-Packed Quantities


