- Package of 10
- Type 45°
- OAL 57/64"
- Shank Length 19/64"
- Hex Size 7/16"
description
- Packaged fittings for display.
compliances
- 0
| Heat Treated | 83 (Rockwell 15-N) |
| Pressure | 10000 psi |
| Plating | Bright Zinc |
| Overall Length | 0.890625 in |
| Thread Size | 1/8 |
| Hex Size | 7/16 in |
| Thread Type | PTF |
| Shank Length | 19/64 in |
| Type/Angle | 45° |
| Weight | 0.02 LB |
| EAN or UPC | 98468107379 |
-
Pre-Packed Quantities


