- Zinc Dichromate Finish
| Adapter Type | Air Connector Adapter |
| Operating Pressure [Max] | 100 psi |
| Type | Connector |
| Male Thread | 1/4 in (NPTF) |
| Finish | Zinc Dichromate |
| Connection Type | Male/Male |
| Shape | Straight |
| Weight | 0.066 LB |
| EAN or UPC | 98468107447 |
| Adapter Type | Air Connector Adapter |
| Operating Pressure [Max] | 100 psi |
| Type | Connector |
| Male Thread | 1/4 in (NPTF) |
| Finish | Zinc Dichromate |
| Connection Type | Male/Male |
| Shape | Straight |
| Weight | 0.066 LB |
| EAN or UPC | 98468107447 |