Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Grease Pump Swivel

B52750

SUPERSEDED TO 120254796, ALEM_P52750
Item #100875010
  • Straight Type
  • 1/4" NPTF X 1/2"-27NS Taper
  • 10,000 psi Rating
  • For Handling Grease Control Valves
  • Prevents Damage to Hose From Twisting
  • Steel Construction w/Ball Bearings
+ Show More + Show Less
Grease Pump Swivel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Type
  • 1/4" NPTF X 1/2"-27NS Taper
  • 10,000 psi Rating
  • For Handling Grease Control Valves
  • Prevents Damage to Hose From Twisting

description

  • Permits easy handling of control valves and prevents damage to hose from twisting.

features

  • Steel construction
Pressure [Max] 10000 psi
Swivel Type Straight
Threads 1/4 NPTF, 1/2 UNS
Weight 0.292 LB
EAN or UPC 98468108956
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison