- 6 3/4" Long
- Hydraulic Coupler Ends Are Triple-Jaw Type For a Superior Seal
- Slight Pushing Action Snaps Jaw Onto Fittings
- permits Wide 35° Leak-Proof Sealing Ends
- Ends Are 1/8 NPTF (m)
description
- Various lengths permit ease of attachment to hydraulic fittings.
features
- Triple-jaw-type ends
- 25° leak-proof sealing angle
- 1/8" NPTF
| Overall Length | 6.75 in |
| Coupler Type | Standard Hydraulic |
| Pressure | 1500 psi |
| Thread Type | NPTF |
| Use With | 6304-B, 308730 |
| Thread Size | 1/8 |
| Weight | 1.7 LB |

