- Standard Swivel Coupler
- Metal Seal
- Length 1/2"
features
- 360° swivel
- Lock in any of eight positions
| Swivel Type | Universal |
| Thread Type | NPTF |
| Threads | 1/8 |
| Coupler Type | Swivel Hydraulic |
| Weight | 0.3 LB |
| EAN or UPC | 98468107522 |
| Swivel Type | Universal |
| Thread Type | NPTF |
| Threads | 1/8 |
| Coupler Type | Swivel Hydraulic |
| Weight | 0.3 LB |
| EAN or UPC | 98468107522 |