- Narrow Diameter Swivel Coupler
- Rubber Seal
- Length 4"
features
- 360° swivel
- Lock in any of eight positions
| Coupler Type | Swivel Hydraulic |
| Swivel Type | Universal |
| Thread Type | NPTF |
| Threads | 1/8 |
| Weight | 0.372 LB |
| EAN or UPC | 98468105733 |
| Coupler Type | Swivel Hydraulic |
| Swivel Type | Universal |
| Thread Type | NPTF |
| Threads | 1/8 |
| Weight | 0.372 LB |
| EAN or UPC | 98468105733 |