- OAL 6 5/8"
- 1,500 psi
- 1/8" NPTF (m)
description
- Various lengths permit ease of attachment to hydraulic fittings.
features
- Triple-jaw-type ends
- 25° leak-proof sealing angle
| Overall Length | 6 5/8 in |
| Thread Size | 1/8 |
| Thread Type | NPTF |
| Pressure | 1,500 psi |
| Length | 6 5/8 in |
| Coupler Type | Standard Hydraulic |
| Weight | 0.234 LB |
| EAN or UPC | 98468107553 |

