- For Use In All Universal Joints & Lubrication Tight Spots
- Consists of Contact Nozzle & Locking Sleeve
- Length 5"
applications
- Universal joints
- Tight spots
features
- Contact nozzle
- Locking sleeve
| Threads | N/A |
| Type/Angle | Needle Nose |
| Overall Length | 5 in |
| Adapter Type | Needle Nose Adapter |
| Weight | 0.15 LB |
| EAN or UPC | 98468108949 |

