- Lever Grease Gun
features
- This gun is designed for three-way loading
- Features air vent, vinyl grip, and loader fitting
includes
- Extension, Coupler
| Type | Lever Grease Gun |
| Extension Length | 6 5/8 in |
| Operating Pressure | 6000 psi |
| Cartridge Size | 14 oz |
| Extension Type | Rigid Pipe |
| Weight | 3.5 LB |
| EAN or UPC | 98468311387 |

