- Suitable For All-Purpose Draining of Non-Corrosive Lubricants
description
- For draining and refilling brake master cylinders, oil filters, differentials and gear cases.
includes
- 323821 flexible plastic extension
| Pressure | 0 psi |
| Delivery | None |
| Capacity | 16 oz Bulk or 14 oz Cartridge |
| NPTF Outlet Size | 1/4 in |
| Grease Gun Style | Suction Gun |
| Grease Gun Type | Suction Gun |
| Weight | 2.15 LB |
| EAN or UPC | 98468311189 |

