- Develops up to 10,000 psi
- 2-Way Loading
- Delivery 1 oz/21 Strokes
features
- Two-way loading
- Rigid extension
- Coupler
| Delivery | 1 oz/21 strokes |
| Grease Gun Style | Lever Type, Two Way Loading |
| Pressure | 10,000 psi |
| Capacity | 16 oz Bulk or 14 oz Cartridge |
| Working Pressure [Max] | 8,000 psi |
| Grease Gun Type | Economy Grease Gun |
| Weight | 4.0 LB |
| EAN or UPC | 98468113295 |

