- Straight
- 1/8 in PTF SAE Special Short
- Male
description
- For flow of lubricant without restriction and pressures up to 6000 psi. With plunger check.
applications
- Heavy machinery
- Contractor's equipment
features
- Dirt excluding plunger check valve
- 5/8" button head
- Maximum pressure 6,000 psi
compliances
- 0
| Type/Angle | Straight |
| Length | 3/4 in |
| Overall Length | 0.75 in |
| Thread Size | 1/8 |
| Pressure | 6000 psi |
| Male / Female | Male |
| Thread Type | PTF SAE Special Short |
| Hex Size | 5/8 in |
| Weight | 0.014 LB |
| EAN or UPC | 98468146866 |

