- Standard 360° Swivel Type
- 1/8" NPTF(f) Thread
- 3 1/2" Length
- 10,000 psi
- Metal Seal
features
- 360° swivel
- Lock in any of eight positions
| Thread Type | NPT(f) |
| Coupler Type | Swivel Hydraulic |
| Length | 3 1/2 in |
| Swivel Type | Universal |
| Threads | 1/8 |
| Pressure | 10000 psi |
| Weight | 1.0 LB |
| EAN or UPC | 98468376065 |

