- Adjustable Leverage for All Operating Conditions
- Variable Pressure 2500 to 5000 psi for 35 lbs
description
- Adjustable leverage for all operating conditions. Variable pressure 2,500 psi to 5,000 psi.
applications
- Oil
- Grease
features
- Adjustable leverage
- Adapts to all lubricants
- 35 lb capacity
| Pressure [Max] | 5000 psi |
| Capacity | 35 lb |
| Pump Type | Lever Action |
| Delivery | 1/3 oz/stroke |
| Pressure [Min] | 2500 psi |
| Weight | 22.15 LB |
| EAN or UPC | 98468115312 |

