- Heav-Duty 3-Way Loader Lever
- Includes Loader Valve, Air Eliminator, Handle Grip and Rigid Extension
- Working Pressure 7500 psi
| Grease Gun Type | Air Operated |
| Grease Gun Style | Three Way Loading |
| Pressure | 7500 psi |
| Weight | 2.0 LB |
| Grease Gun Type | Air Operated |
| Grease Gun Style | Three Way Loading |
| Pressure | 7500 psi |
| Weight | 2.0 LB |