- Use w/Rigid Extension For Flush Type Fittings
- 1/8" NPTF (f)
- Standard Type
| Type/Angle | Standard |
| Thread Size | 1/8 |
| Male / Female | Female |
| Thread Type | NPTF |
| Weight | 0.04 LB |
| EAN or UPC | 98468113417 |
| Type/Angle | Standard |
| Thread Size | 1/8 |
| Male / Female | Female |
| Thread Type | NPTF |
| Weight | 0.04 LB |
| EAN or UPC | 98468113417 |