- Male Rod End
- High Performance Grade
- 3/4" Bore, 3/4-16 Right Hand Thread
- Self-Lubricating
| Housing Material | Forged Aluminum - Anodized for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Ball Material | Chrome Moly Steel - Plated for Corrosion Resistance |
| Threads per Inch | 16 |
| Ball Dia. | 1 1/4 in |
| Grade | High Performance |
| Length Through Bore | 0.875 in |
| Liner | Self Lubricating Composite Race |
| Thread Size | 3/4 |
| Head Diameter | 0.593 in |
| Static Load Rating [Max] | 17100 lbf |
| Ball Flat Dia. | 0.892 in |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Outer Race Material | N/A |
| Bore Size | 0.750 in - 3/4 in |
| Right / Left Hand | Right Hand |
| Misalignment Range | ±13° |
| Lubrication | Self-Lubricating |
| Housing Width | 1 7/8 in |
| Weight | 0.366 LB |

