- A-Series Female Rod End
- #10-32 Right Hand Female Thread to Right Hand Male Thread
- High-Tensile Swedged Stud
- w/Zerk Fitting
description
- Alinabal's A Series rod ends combine a plated, hardened steel ball with a plated mild steel housing. The raceless method of construction provides a greater housing mass and increased static load capacity. This construction is recommended for cost sensitive applications requiring a higher static capacity.
| Across Wrench Flats | 0.406 in |
| Housing Material | Steel |
| Ball Flat Dia. | 0.296 in |
| Lube Fitting | Zerk |
| Ball Dia. | 0.43 in |
| Thread Length Tolerance | +/- 0.060 |
| Stud Length End to Center | 1.016 in |
| Stud Length to Nut | 0.5 in |
| Race Material | None - Metal on Metal |
| Misalignment Range | ±25° |
| Threads per Inch | 32 |
| Static Load Rating [Max] | 350 lbf |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Grade | Standard |
| Stud Type | Hi-Tensile Steel Stud |
| Head Diameter | 0.312 in |
| Lubrication | Relubricatable |
| Ball Material | Steel-Case Hardened |
| Housing Width | 5/8 in |
| Thread Size | #10 |
| Base Dia. | 0.312 in |
| Thread Type | UNF |
| Ball Stud Material | High-Tensile Swedged Stud |
| Right / Left Hand | Right Hand |
| Alinabal Part No. | 30029950 |
| Housing Width Tolerance | +/- 0.010 |
| Weight | 0.044 LB |

