- A-Series Female Rod End
- 1/4-28 Right Hand Female Thread to Right Hand Male Thread
- Steel-One Piece Stud
- w/Zerk Fitting
description
- Alinabal's A Series rod ends combine a plated, hardened steel ball with a plated mild steel housing. The raceless method of construction provides a greater housing mass and increased static load capacity. This construction is recommended for cost sensitive applications requiring a higher static capacity.
| Grade | Standard |
| Misalignment Range | ±25° |
| Ball Stud Material | Steel-One Piece Stud |
| Ball Dia. | 0.51 in |
| Threads per Inch | 28 |
| Base Dia. | 3/8 in |
| Housing Width | 3/4 in |
| Stud Length End to Center | 1.047 in |
| Stud Length to Nut | 0.562 in |
| Lubrication | Relubricatable |
| Housing Width Tolerance | +/- 0.010 |
| Lube Fitting | Zerk |
| Housing Material | Steel |
| Static Load Rating [Max] | 550 lbf |
| Alinabal Part No. | 30030000 |
| Right / Left Hand | Right Hand |
| Across Wrench Flats | 0.468 in |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Ball Material | Steel-Case Hardened |
| Thread Type | UNF |
| Ball Flat Dia. | 0.346 in |
| Stud Type | Integral Ball Stud |
| Thread Length Tolerance | +/- 0.060 |
| Head Diameter | 3/8 in |
| Thread Size | 1/4 |
| Race Material | None - Metal on Metal |
| Weight | 0.07 LB |

