- A-Series Female Rod End
- 5/16-24 Left Hand Female Thread to Right Hand Male Thread
- Steel-One Piece Stud
- w/Zerk Fitting
description
- Alinabal's A Series rod ends combine a plated, hardened steel ball with a plated mild steel housing. The raceless method of construction provides a greater housing mass and increased static load capacity. This construction is recommended for cost sensitive applications requiring a higher static capacity.
| Thread Size | 5/16 |
| Lube Fitting | Zerk |
| Alinabal Part No. | 30048000 |
| Race Material | None - Metal on Metal |
| Thread Length Tolerance | +/- 0.060 |
| Threads per Inch | 24 |
| Head Diameter | 0.438 in |
| Ball Material | Steel-Case Hardened |
| Misalignment Range | ±25° |
| Housing Width | 7/8 in |
| Base Dia. | 0.437 in |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Ball Dia. | 0.618 in |
| Ball Stud Material | Steel-One Piece Stud |
| Stud Type | Integral Ball Stud |
| Housing Material | Steel |
| Grade | Standard |
| Static Load Rating [Max] | 1050 lbf |
| Stud Length to Nut | 0.687 in |
| Right / Left Hand | Left Hand |
| Across Wrench Flats | 1/2 in |
| Housing Width Tolerance | +/- 0.010 |
| Lubrication | Relubricatable |
| Thread Type | UNF |
| Stud Length End to Center | 1.234 in |
| Ball Flat Dia. | 0.438 in |
| Weight | 0.11 LB |

