| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNF |
| Ball Material | Chrome Moly Steel - Plated for Corrosion Resistance |
| Housing Material | Aluminum |
| Thread Pitch | N/A |
| Lubrication | Self-Lubricating |
| Bearing Type | Plain Bearing |
| Outer Race Material | Carbon Fiber |
| Grade | High Performance |
| Weight | 0.196 LB |

