- Male Rod End
- High Performance Grade
- 3/4" Bore, 3/4-16 Right Hand Thread
- Self-Lubricating
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 11500 lbf |
| Grade | High Performance |
| Thread Size | 3/4 |
| Housing Material | Aluminum |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Bore Size | 0.750 in - 3/4 in |
| Length Through Bore | 0.75 in |
| Threads per Inch | 16 |
| Outer Race Material | Carbon Fiber |
| Right / Left Hand | Right Hand |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 0.52 in |
| Ball Dia. | 1.098 in |
| Ball Material | Chrome Moly Steel - Plated for Corrosion Resistance |
| Housing Width | 1 3/4 in |
| Lubrication | Self-Lubricating |
| Ball Flat Dia. | 5/8 in |
| Weight | 0.252 LB |

