- A-Series Male Rod End
- 0.1900" Bore
- #10-32 Left Hand Thread
- w/Zerk Fitting
description
- Alinabal's A Series rod ends combine a plated, hardened steel ball with a plated mild steel housing. The raceless method of construction provides a greater housing mass and increased static load capacity. This construction is recommended for cost sensitive applications requiring a higher static capacity.
| Head Diameter | 1/4 in |
| Thread Size | #10 |
| Lube Fitting | Zerk |
| Ball Flat Dia. | 0.296 in |
| Ball Dia. | 0.43 in |
| Threads per Inch | 32 |
| Bore Size | 0.188 in - 3/16 in |
| Housing Material | Steel |
| Grade | Standard |
| Right / Left Hand | Left Hand |
| Thread Type | UNF |
| Housing Width Tolerance | +/- 0.010 |
| Length Through Bore | 0.312 in |
| Thread Length Tolerance | +/- 0.060 |
| Bearing Type | Plain Bearing |
| Housing Width | 5/8 in |
| Lubrication | Relubricatable |
| Ball Material | Steel-Case Hardened |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Bore Size Tolerance | +0.0025 / -0.0005 |
| Alinabal Part No. | 30065900 |
| Race Material | None - Metal on Metal |
| Misalignment Range | ±12° |
| Length Through Bore Tolerance | +/- 0.005 |
| Static Load Rating [Max] | 1500 lbf |
| Weight | 0.026 LB |

