- A-Series Male Rod End
- 5/8-18 Right Hand Male to Right Hand Male Thread
description
- Alinabal's A Series rod ends combine a plated, hardened steel ball with a plated mild steel housing. The raceless method of construction provides a greater housing mass and increased static load capacity. This construction is recommended for cost sensitive applications requiring a higher static capacity.
| Race Material | None - Metal on Metal |
| Ball Dia. | 1.098 in |
| Lube Fitting | None |
| Thread Type | UNF |
| Stud Type | Hi-Tensile Steel Stud |
| Bearing Type | Plain Bearing |
| Alinabal Part No. | 30016140 |
| Static Load Rating [Max] | 4500 lbf |
| Stud Length End to Center | 2.5 in |
| Housing Material | Steel |
| Head Diameter | 3/4 in |
| Ball Flat Dia. | 0.801 in |
| Threads per Inch | 18 |
| Housing Width | 1 1/2 in |
| Right / Left Hand | Right Hand |
| Lubrication | Non-Relubricatable |
| Misalignment Range | ±25° |
| Thread Length Tolerance | +/- 0.060 |
| Stud Length to Nut | 1.5 in |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Grade | Standard |
| Ball Stud Material | High-Tensile Swedged Stud |
| Housing Width Tolerance | +/- 0.010 |
| Thread Size | 5/8 |
| Weight | 0.636 LB |

